Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets
Mfr # 6551-36-11-52
Zoro # G107059564
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Steel
- Color White
- Height 3.94 in
- Width 36 in
- Depth 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 6551-36-11-52
- Zoro # G107059564
- UPC # 90713110004
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.94 in |
Width | 36 in |
Depth | 2.44 in |
Details
Material | Plastic; Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- PRO-LOK ProLok: Killer Jig Installation Kit (PRL-INJIG-KJ)
- APOLLO TILE Cirkel 11.46 in. x 12.4 in.Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88011NVGA)
- MIDWEST FASTENER 1/4" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69442)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-419HFL-1)
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-24-11-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container for Full Height Cabinets wSoft Close (5LB-1850OGWN-213)
- Rev-A-Shelf Cabinet Organization & Accessories