Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray
Mfr # SBDT-3336-S-1
Zoro # G907059504
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Metallic Silver
- Height 0.75 in
- Width 34.5 in
- Depth 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # SBDT-3336-S-1
- Zoro # G907059504
- UPC # 90713001401
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.75 in |
Width | 34.5 in |
Depth | 23.25 in |
Details
Material | Polymer |
Color | Metallic Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lh Rotary, No Strike, Eberhard Only (EMC 1-400 ZN LH)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- ZORO SELECT Latching Safety Hasp, Steel, 1-3/4 In. L (1RBF6)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf Door Mount Extender brackets for 5349 Series TrashWaste Containers (5345-DM-KIT-1)
- REV-A-SHELF Rev-A-Shelf Adhesive Glue for Trim to Fit Tip Out Trays (6571-60-52)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape Lazy Susan Shelf for Corner Base Cabinets wSwivel Bearing (LD-4BW-201-28SBS-1)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories