Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer
Mfr # UT-12W-52
Zoro # G907059382
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color White
- Height 2.38 in
- Width 14.25 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # UT-12W-52
- Zoro # G907059382
- UPC # 90713046594
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 14.25 in |
Depth | 21.25 in |
Details
Material | Polystyrene |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- SECURITRON Maglock (M62FB)
- TY-FLOT FME Cover, 9"dia. x 6"D, Pink, PK30 (CBFR9PK)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- REV-A-SHELF Rev-A-Shelf - Door Mount Wood Sink Base Cabinet Storage Organizer with 2-Shelf Storage for 30 Inch Sink Base (4SBSU-15)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12-52)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1SH)
- KITTRICH Con-Tact 04F-C6L1B-06 Shelf and Drawer Liner, 4 ft L, 12 in W, PVC, Chocolate (04F-C6L1B-01)
- Rev-A-Shelf Cabinet Organization & Accessories