Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer
Mfr # CT-3W-52
Zoro # G807059710
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color White
- Height 2.38 in
- Width 17.5 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # CT-3W-52
- Zoro # G807059710
- UPC # 90713025285
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 17.5 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Polystyrene |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT #40 ”S” Hook, Zinc Plated, 6 pcs per Bag (B5954024)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR10B)
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf 16 BarRestaurant Stemware Holder (3150-16SN)
- REV-A-SHELF Rev-A-Shelf Solid Surface UShape Pull Out Organizer for Sink Base Cabinets wSoft Close (5386-33BCSC-MP)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3921)
- REV-A-SHELF Rev-A-Shelf Adhesive Glue for Trim to Fit Tip Out Trays (6571-60-52)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6541-36-11-52)
- Rev-A-Shelf Cabinet Organization & Accessories