Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer
Mfr # CT-1W-52
Zoro # G507059645
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Color White
- Height 2.38 in
- Width 11.5 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CT-1W-52
- Zoro # G507059645
- UPC # 90713025018
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 11.5 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Polystyrene |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-6C)
- REV-A-SHELF Rev-A-Shelf Solid Surface UShape Pull Out Organizer for Sink Base Cabinets wSoft Close (5386-33BCSC-MP)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-20-536)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out Counter Extension Table (4TT-2133-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-7C)
- Rev-A-Shelf Cabinet Organization & Accessories