Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets
Mfr # 6572-11-11-52
Zoro # G007059664
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Steel
- Color White
- Height 3.81 in
- Width 11 in
- Depth 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6572-11-11-52
- Zoro # G007059664
- UPC # 90713016177
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.81 in |
Width | 11 in |
Depth | 2.13 in |
Details
Material | Plastic; Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes (PH-0292)
- STERLING SEAL & SUPPLY 438 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT438X25)
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Organizer wSoftClose for Base Cabinets (5730-33CR)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18CR-52)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3021)
- BON CHEF Flatware Caddy, 18/8 S/S, Chrome Plated, 10.5" X 8.5" X 3.5" (S10FC)
- Rev-A-Shelf Cabinet Organization & Accessories