Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets
Mfr # LD-6591-22-11-1
Zoro # G307059289
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Steel
- Color White
- Height 3.81 in
- Width 22 in
- Depth 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # LD-6591-22-11-1
- Zoro # G307059289
- UPC # 90713003757
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.81 in |
Width | 22 in |
Depth | 2.13 in |
Details
Material | Plastic; Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000)
- LAUREY Melrose Stainless Steel T-Bar Pull, 672mm, 28 3/4" Overall (89009)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- REV-A-SHELF Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers (RV-50-LID-1)
- REV-A-SHELF Rev-A-Shelf Wood DoorDrawer Base Cabinet Pull Out Organizer wSoft Close (448-BDDSC-5C)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf - 15 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-15)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1222CR-1)
- Rev-A-Shelf Cabinet Organization & Accessories