Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers
Mfr # RV-50-LID-17-1
Zoro # G007059336
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Height 0.89 in
- Width 14.75 in
- Depth 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-50-LID-17-1
- Zoro # G007059336
- UPC # 90713049526
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.89 in |
Width | 14.75 in |
Depth | 10.75 in |
Details
Item | Accessory |
Material | Plastic |
Color | Silver |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 1/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD07X01X96PLSWPV)
- ZORO SELECT Grommet, SBR, 3/8 ID, 1/2 Dia, PK50 (3MPL3)
- CONSTRUCTOR Constructor Prelude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-PRE-SN-ET)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- REV-A-SHELF Rev-A-Shelf - 33 inch Wood Spice Drawer Insert (4SDI-36-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-31-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-5C)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-18-11-52)
- KOOVA 6 All-Purpose Spray Bottle Holder (KV-SPRAYB-6)
- Rev-A-Shelf Cabinet Organization & Accessories