Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Polymer DoorWall Mount Storage Organizer
Mfr # 6232-14-11-52
Zoro # G107059588
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color White
- Height 3.56 in
- Width 13.75 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6232-14-11-52
- Zoro # G107059588
- UPC # 90713011943
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.56 in |
Width | 13.75 in |
Depth | 4.25 in |
Details
Material | Polymer |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1045L-AM3L, PK10 (1045L-AM3L)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 62mm ID, PK5 (ZUSAH5X62)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- KEYLESS FACTORY KeylessFactory: 2013-2015 Acura RDX / 3-Button Smart Key Shell / KR5434760 (SKS-ACU-36)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-24DM2-162)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6541-36-11-52)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- Rev-A-Shelf Cabinet Organization & Accessories