Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf MultiPolymer DoorWall Mount Storage Organizer
Mfr # 6235-20-11-52
Zoro # G907059320
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Color White
- Height 3.56 in
- Width 19.75 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6235-20-11-52
- Zoro # G907059320
- UPC # 90713012247
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.56 in |
Width | 19.75 in |
Depth | 4.25 in |
Details
Material | Polymer |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Face Mount (M62FG)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-RH-AL SETS)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- ARROW LOCK SFIC Cylinder Housing with Standard Cam, Satin Chrome, 6 Pins (16CR-27X001 26D)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT21-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- REV-A-SHELF Rev-A-Shelf - 22 inch Wood Spice Drawer Insert (4SDI-24)
- HDL HARDWARE 28in Full Round Polymer Lazy Susan Set White (LD-2062-28-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories