Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf MultiContainer Pull Out WasteRecycling System
Mfr # 5BBSC-WMDM24-W
Zoro # G007059206
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Chrome
- Height 20.12 in
- Width 19.94 in
- Depth 22.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5BBSC-WMDM24-W
- Zoro # G007059206
- UPC # 90713002286
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 20.12 in |
Width | 19.94 in |
Depth | 22.11 in |
Details
Material | Steel; Plastic |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 834NF, PF, PK2 (834NF)
- ZORO SELECT Flange Gasket, Full Face, 10" Pipe (BULK-FG-119)
- EKENA MILLWORK Thorton Block Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 14"D x 14"H (BKT0402X14X14THR05RWR)
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-32-11-1)
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- REV-A-SHELF Rev-A-Shelf - 8 Inch Door/Drawer Base Soft Close Kitchen Cabinet Storage Organizer, Natural Maple Wood (448-BDDSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-419-FL)
- HARDWARE RESOURCES White Single Can Wire Bottom-Mount Trashcan Pullout (CAN-EBMSW-R)
- Rev-A-Shelf Cabinet Organization & Accessories