Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets
Mfr # RAS-ML-HDSCOG
Zoro # G707059155
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orion Gray
- Height 20.63 in
- Width 12 in
- Depth 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RAS-ML-HDSCOG
- Zoro # G707059155
- UPC # 90713028224
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 20.63 in |
Width | 12 in |
Depth | 22.5 in |
Details
Material | Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- MASTER LOCK PADLOCK 1-1/2"" LAMINATED (380D)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- EKENA MILLWORK 6"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD06X01OS)
- REV-A-SHELF Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards (4DPS-PEG-4)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, White (RV-15PB-2 S)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-18-MP-R)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- REV-A-SHELF Rev-A-Shelf Walnut Trim to Fit Shallow Utility Drawer Insert Organizer (4WUT-WN-3SH)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- TRIANGLE MFG CO Square 6 in. Steel Lazy Susan Ball Bearing Swivel (40.0.6C)
- Rev-A-Shelf Cabinet Organization & Accessories