Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs
Mfr # 4DPS-3021
Zoro # G306156736
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 6.63 in
- Width 30.25 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4DPS-3021
- Zoro # G306156736
- UPC # 90713027074
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.63 in |
Width | 30.25 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B782L)
- BALDWIN Estate Venetian Bronze Door Stop (4045.112)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-28-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-15VSBSC-1)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container for Full Height Cabinets wSoft Close (5LB-1850OGWN-213)
- REV-A-SHELF Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-18)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- Rev-A-Shelf Cabinet Organization & Accessories