Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close
Mfr # 5LB-1835OGMP-213
Zoro # G807059529
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood; Steel; Plastic
- Color Natural Maple
- Height 20.33 in
- Width 16.5 in
- Depth 21.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5LB-1835OGMP-213
- Zoro # G807059529
- UPC # 90713030197
- Country of Origin Austria
- Category Cabinet Organization & Accessories
Dimensions
Height | 20.33 in |
Width | 16.5 in |
Depth | 21.73 in |
Details
Material | Wood; Steel; Plastic |
Color | Natural Maple |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-14-11-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- Rev-A-Shelf Cabinet Organization & Accessories