Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Heavy Duty Door Mount Kit--Silver
Mfr # RV DM17 KIT
Zoro # G206156775
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 8 in
- Width 1.5 in
- Depth 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV DM17 KIT
- Zoro # G206156775
- UPC # 90713049397
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 8 in |
Width | 1.5 in |
Depth | 2.13 in |
Details
Item | Accessory |
Material | Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-14A)
- MARKS USA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (M9900-36-32D)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Concord Island Post in Soft Maple (1470M)
- REV-A-SHELF Rev-A-Shelf - 18.5 Inch Shallow Wood Utility Tray Insert (4WUT-1SH)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-217)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- REV-A-SHELF Rev-A-Shelf - 33 inch Wood Spice Drawer Insert (4SDI-36-1)
- REV-A-SHELF Rev-A-Shelf Solid Surface Pull Out Organizer Shelf wSoft Close (5330-33BCSC-GR)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container (CAN-50)
- Rev-A-Shelf Cabinet Organization & Accessories