Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 35 Quart Under Mount Trash Can Pull-Out with Soft-Close Slides, Champagne
Mfr # 53WC-1835SCDM-212
Zoro # G506156772
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Champagne
- Height 19 in
- Width 14.38 in
- Depth 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 53WC-1835SCDM-212
- Zoro # G506156772
- UPC # 90713005652
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 19 in |
Width | 14.38 in |
Depth | 22.25 in |
Details
Material | Steel; Plastic |
Color | Champagne |
Description
Rev-A-Shelf 53WC-1835SCDM-212 Double 35 Quart Pull-Out Under Mount Kitchen Waste Container Trash Cans with Soft-Close Slides, Champagne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Powerbolt2 Satin Nickel Single Cylinder Electronic Deadbolt Featuring SmartKey Security (907 15 RCAL RCS CP PWRBOLT 2)
- O-RINGS Buna N70D #11 O-Ring (AG-011)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural (4WC-15DM1)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts (4WD-22SH-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-18)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-24HSC-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-12W-52)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- Rev-A-Shelf Cabinet Organization & Accessories