Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 35-Quart Top Mount Trash Can Pullout, White
Mfr # 4WCTM-24DM2
Zoro # G406156766
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 21 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-24DM2
- Zoro # G406156766
- UPC # 90713001784
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 21 in |
Depth | 22.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Description
Rev-A-Shelf 4WCTM-24DM2 Double 35-Quart Top Mount Pullout Kitchen Waste Trash Container Bin for 21 Inch Wide 1.5 Inch Faceframe Cabinet, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Nitrile (4CYU8)
- STRYBUC Balance Top Sash Guide (60-640)
- REV-A-SHELF Rev-A-Shelf - Wood Pull Out Trash/Waste Container w/Soft Close, Standard, Natural Maple (4WCSC-2135DM-2)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System No Slides (4KCB-24H-1)
- REV-A-SHELF Rev-A-Shelf - 11 Inch Base Cabinet Organizer w/ Knife Block w/Soft-Close (448KB-BCSC-11C)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- HARDWARE RESOURCES 30"Hx24" W Maple Wine Bottle Lattice (WR30MP)
- Rev-A-Shelf Cabinet Organization & Accessories