Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 35 Quart Top Mount Trash Can Pull-Out, White
Mfr # 4WCTM-21DM2
Zoro # G706156787
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 18 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-21DM2
- Zoro # G706156787
- UPC # 90713001036
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 18 in |
Depth | 22.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Description
Rev-A-Shelf 4WCTM-21DM2 Double 35 Quart Top Mount Pull-Out Waste Trash Container Bin for 18 Inch Wide 1.5 Inch Faceframe Cabinet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 3 Piece Spring Grommet for 60 mm Diameter Hole (68000BK)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-RH-DU SETS - ALDORA STYLE)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-162)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- REV-A-SHELF Rev-A-Shelf - 32 in White Polymer Kidney Lazy Susans 2-Shelf (3472-32-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-28-11-1)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-12CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-32-52)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityKnife Block Drawer Insert Organizer (4WUTKB-36-1)
- Rev-A-Shelf Cabinet Organization & Accessories