Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 35 Quart Chrome Wire Bottom Mount Trash Can Pull-Out, Silver
Mfr # RV-18KD-17C S
Zoro # G606156849
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Chrome
- Height 19.25 in
- Width 14.38 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-18KD-17C S
- Zoro # G606156849
- UPC # 90713071237
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.25 in |
Width | 14.38 in |
Depth | 22 in |
Details
Material | Steel; Plastic |
Color | Chrome |
Description
Rev-A-Shelf RV-18KD-17C S Double 35 Quart Sliding Pull-Out Waste Containers Garbage Trash Recycling Bins for Kitchen Cabinets, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- MASTER LOCK SentrySafe 25 Key Capacity, Key Box, Key Lock, 7-7/16"W x 3-7/16"D x 9-13/16"H, Black (KB25)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-1850GSCDM2-FL)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Chrome Wire Bottom Mount Trash Can Pullout with Rear Storage, Black (RV-12KD-18C S)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- SLANT-FIN CORP Slant/Fin® Hinged Left Hand End Cap 30 Series 101-404 (101-404)
- Rev-A-Shelf Cabinet Organization & Accessories