Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 Silver Trash Cans and Wire Basket
Mfr # 5349-1527DM-217
Zoro # G206156751
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum; Steel; Plastic
- Color Aluminum
- Height 18.94 in
- Width 11.69 in
- Depth 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5349-1527DM-217
- Zoro # G206156751
- UPC # 90713006482
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 18.94 in |
Width | 11.69 in |
Depth | 22.25 in |
Details
Material | Aluminum; Steel; Plastic |
Color | Aluminum |
Description
Rev-A-Shelf 5349-1527DM-217 11.69-Inch Double 27 Quart Kitchen Cabinet Pull Out Waste Container Storage with 2 Trash Cans and Wire Basket, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 32"H (GVWVE24X3201SFUWR)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H (2HZJ6)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- REV-A-SHELF Rev-A-Shelf - 6.5-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-6C)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (596-10CR-52)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-18-11-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- REV-A-SHELF Rev-A-Shelf - Food Storage Container Organizer Soft Close (4FSCO-18SC-1)
- HARDWARE RESOURCES 24" Pie-Cut Two-Shelf Plastic Lazy Susan Set (PLSP24)
- Rev-A-Shelf Cabinet Organization & Accessories