Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White
Mfr # 4WCTM-15DM2
Zoro # G806156816
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.75 in
- Width 12 in
- Depth 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-15DM2
- Zoro # G806156816
- UPC # 90713005270
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.75 in |
Width | 12 in |
Depth | 23.25 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Description
Rev-A-Shelf 4WCTM-15DM2 Double 27 Quart Top Mount Kitchen Pull Out Trash Can Waste Container for 12 Inch Wide 1.5 Inch Faceframe Cabinets, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 609 ADD)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157.32D)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- REV-A-SHELF Rev-A-Shelf - 18.5 Inch Tall Wood Utility Tray Insert (4WUT-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-28SBS-1)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-20-536)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- Rev-A-Shelf Cabinet Organization & Accessories