Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer
Mfr # LD-4CT21-1
Zoro # G007059404
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.5 in
- Width 15.38 in
- Depth 19.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # LD-4CT21-1
- Zoro # G007059404
- UPC # 90713052106
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.5 in |
Width | 15.38 in |
Depth | 19.13 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 96PK (WP94ea-96)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- REV-A-SHELF Rev-A-Shelf - Single 50 Qt. Pull-Out Bottom Mount Wood and Silver Waste Container with Soft-Close Slides (4WCSC-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-2W-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- REV-A-SHELF Rev-A-Shelf - 6 Inch Wide Base Filler Adjustable Soft Close Pullout (432-BFBBSC-6C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- Rev-A-Shelf Cabinet Organization & Accessories