Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer
Mfr # LD-4CT15-1
Zoro # G707059421
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.5 in
- Width 9.88 in
- Depth 19.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # LD-4CT15-1
- Zoro # G707059421
- UPC # 90713052090
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.5 in |
Width | 9.88 in |
Depth | 19.13 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Key Box Magnetic (KBS-01-R7)
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- PRIME-LINE Patio Deadbolt Lock (U 11037)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- REV-A-SHELF Rev-A-Shelf Wood Door Mount Cutting Board with Maple Cutting Board (4DMCB-18)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-6C)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- Rev-A-Shelf Cabinet Organization & Accessories