Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet
Mfr # 5371-21-FOG-R
Zoro # G807059673
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiber (MDF); Steel
- Color Orion Gray
- Height 6.5 in
- Width 39 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5371-21-FOG-R
- Zoro # G807059673
- UPC # 90713023830
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.5 in |
Width | 39 in |
Depth | 21.75 in |
Details
Material | Medium Density Fiber (MDF); Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- KWIKSET Square Deadlatch 2-3/8" (83277-001)
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-8C)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement 20 WasteTrash Container for Pull Outs (RV-20-52)
- Rev-A-Shelf Cabinet Organization & Accessories