Shop All Laundry Hampers
Rev-A-Shelf
Rev-A-Shelf Cloth Liner For CTOHB Series Tilt Out Hamper
Mfr # CTOHB-16-I-1
Zoro # G607059156
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- Length 12.13 in
- Width 14.44 in
- Height 19.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CTOHB-16-I-1
- Zoro # G607059156
- UPC # 90713012124
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 12.13 in |
Width | 14.44 in |
Height | 19.06 in |
Details
Item | Accessory |
Color | Black |
Material | Canvas |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Carbon Wire Brush (DW49701)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42064)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose (5190-15RM-111)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-SN-52)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-30-1)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- WITT INDUSTRIES Witt Industries 21HTSS Push top hamper and top- stainless steel (21HTSS)
- Rev-A-Shelf Laundry Hampers