Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Banded Wood DShape Lazy Susan Shelf for Corner Base Cabinets wSwivel Bearing
Mfr # LD-4BW-201-28SBS-1
Zoro # G507059317
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 2.94 in
- Width 28 in
- Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # LD-4BW-201-28SBS-1
- Zoro # G507059317
- UPC # 90713003139
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.94 in |
Width | 28 in |
Depth | 28 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanger, Adhesive Back, PK120 (17206-S120NA)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- KASON Hydraulic Door Closer, 1-1/8" Offset (11092000008)
- STRYBUC Patio Door Handle (13-190B)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf - Wood Pull Out Trash/Waste Container w/Soft Close, Standard, Natural Maple (4WCSC-2135DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (449KB-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityKnife Block Drawer Insert Organizer (4WUTKB-36-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- REV-A-SHELF Rev-A-Shelf - 11 Inch Door/Drawer Base Soft Close Kitchen Cabinet Storage Organizer, Natural Maple Wood (448-BDDSC-11C)
- BLUM Insert Boring Template for Hinges & Baseplates (65.059A)
- Rev-A-Shelf Cabinet Organization & Accessories