Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets
Mfr # 597-18CR-52
Zoro # G507059195
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 18 in
- Width 0.75 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 597-18CR-52
- Zoro # G507059195
- UPC # 90713008264
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18 in |
Width | 0.75 in |
Depth | 20 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 215, Neoprene, 0.13 In., PK100 (1BUX2)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-2150DM-2)
- REV-A-SHELF Rev-A-Shelf - 6 Inch Wide Base Filler Adjustable Soft Close Pullout (432-BFBBSC-6C)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close (5LB-1835OGMP-213)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot Out Half Moon 2Shelf Organizer for Blind Corner Cabinets (6842-31-11-570)
- Rev-A-Shelf Cabinet Organization & Accessories