Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets
Mfr # 597-18-52
Zoro # G607059217
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 18 in
- Width 0.75 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 597-18-52
- Zoro # G607059217
- UPC # 90713008240
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18 in |
Width | 0.75 in |
Depth | 20 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Asst, Compress, 302 SS, 150 PC (1NDW8)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- ROCKWOOD Automatic Door Holder, Cast Brass, Brass (494.3)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-12.26D)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Maple Bottom Mount Trash Can Kitchen Pullout with BLUMOTION Soft-Close Slides, Silver (4WCSC-1535DM-1)
- REV-A-SHELF Rev-A-Shelf - Double 35-Qt Top Mount Trash Can Pull Out with Soft Close Slides, Silver (4WCTM-18BBSCDM2-25)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Sliding Pull Out Kitchen Cabinet Waste Bin Container, White (RV-18PB-2 S)
- REV-A-SHELF Rev-A-Shelf - Tall Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3)
- Rev-A-Shelf Cabinet Organization & Accessories