Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 9" Base Cabinet Organizer Soft-Close
Mfr # 448-BCSC-9C
Zoro # G806156861
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 9.5 in
- Depth 21.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448-BCSC-9C
- Zoro # G806156861
- UPC # 90713001623
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 9.5 in |
Depth | 21.63 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E1000812)
- STRYBUC Patio Screen Door Handle (14-64)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- REV-A-SHELF Rev-A-Shelf - 28-Inch Polymer Pie Cut 2-Shelf Lazy Susan Corner with Telescoping Shaft, White (6942-28-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-A-1)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- Rev-A-Shelf Cabinet Organization & Accessories