Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 8 inch Base Cabinet Organizer w/ Knife Block w/Soft-Close
Mfr # 448KB-BCSC-8C
Zoro # G506156833
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 25.5 in
- Width 8.75 in
- Depth 21.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448KB-BCSC-8C
- Zoro # G506156833
- UPC # 90713010359
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 8.75 in |
Depth | 21.63 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 5/16" W x 3/8" H Satin Brass Hidden Barrel Hinge (BH085)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806-017)
- SIMPLEX Drift Shaft Assembly, Non Key Override (201050-000-01)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- REV-A-SHELF Rev-A-Shelf Under Cabinet Bottle holder (3250SN)
- REV-A-SHELF Rev-A-Shelf MultiPolymer DoorWall Mount Storage Organizer (6235-20-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-11)
- HDL HARDWARE Kv Medium Duty Standard Oversized 60 in. Anochrome (83 ANO 60)
- Rev-A-Shelf Cabinet Organization & Accessories