Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 50 Quart Pullout Waste Container, Natural
Mfr # 4WCBM-1550DM-1
Zoro # G006156845
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 23.19 in
- Width 12 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCBM-1550DM-1
- Zoro # G006156845
- UPC # 90713030043
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 23.19 in |
Width | 12 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- DELTANA Fire Rated Door Viewer; Satin Nickel Finish (55211U15-UL)
- AMEROCK Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55278ORB)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- REV-A-SHELF Rev-A-Shelf - 5.5 Inch Pullout Soft Close Kitchen Cabinet Storage Organizer, Natural Maple (448-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (448KB-BCSC-9C)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Filler Pull Out Organizer for New Kitchen Applications wSoft Close (432-BFSC-9C)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- Rev-A-Shelf Cabinet Organization & Accessories