Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 5 Inch Base Cabinet Organizer w/ 3 Utensil Bins
Mfr # 448UT-BCSC-5C
Zoro # G806156724
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.5 in
- Width 6 in
- Depth 21.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448UT-BCSC-5C
- Zoro # G806156724
- UPC # 90713005355
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 6 in |
Depth | 21.63 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- HY-KO Key ID Tags, Split Ring (KT138)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container wSoft Close (53WC-1535SCDM-112)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-18CR-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-1W-52)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container wSoft Close wReduced Depth (5349-15DM18-1)
- REV-A-SHELF Rev-A-Shelf - 22 inch Wood Spice Drawer Insert (4SDI-24)
- REV-A-SHELF Rev-A-Shelf Steel Pull Out Wine Rack Organizer (5375-40WR-1CR)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories