Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards
Mfr # 4DPS-PEG-4
Zoro # G107059489
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 6.5 in
- Width 1.63 in
- Depth 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4DPS-PEG-4
- Zoro # G107059489
- UPC # 90713051130
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.5 in |
Width | 1.63 in |
Depth | 1.63 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- NATIONAL HARDWARE CUP HOOK SOLID BRASS 1"" (N119-685)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DSTK626)
- E900 HARDWARE P332 32 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P332)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle Lazy Susans for Corner Wall Cabinets wSwivel bearing (4WLS001-20-B52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-162)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Glossy Drawer Insert Cutlery Organizer (GCT-2W-52)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- HARDWARE RESOURCES Door Mounted Pantry Organizer (PDM45)
- Rev-A-Shelf Cabinet Organization & Accessories