Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural
Mfr # 4WC-15DM1
Zoro # G906156754
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 19.25 in
- Width 11.25 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WC-15DM1
- Zoro # G906156754
- UPC # 90713005225
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.25 in |
Width | 11.25 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- ZORO APPROVED SUPPLIER 2PK 34 OD CMP Spring (C-750)
- FLAME GARD Duct Access Doors, UL Fire Rated, 10x6 (6EJC0)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-18)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close (447-BCBBSC-8C)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6541-36-11-52)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-2122CR-1)
- Rev-A-Shelf Cabinet Organization & Accessories