Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 33 in 2-Tiered Cutlery Drawer Soft Close, 33", Natural
Mfr # 4WTCD-36HSC-1
Zoro # G006156807
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.41 in
- Width 32.95 in
- Depth 22.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-36HSC-1
- Zoro # G006156807
- UPC # 90713003863
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.41 in |
Width | 32.95 in |
Depth | 22.19 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Switch, Narrow Button (10PBJMS1)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- DON-JO 1" x 6-3/4" Flush Bolt Cut Out Filler Plate (EF634PC)
- KABA ILCO Key Blank, PK10 (1092VM-M5)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Kitchen Base Cabinet Pull Out Waste Containers with Soft-Close (5349-18DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-10-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-175)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories