Shop All Closet Storage Units
Rev-A-Shelf
Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems
Mfr # CB-241407SN-1
Zoro # G907059160
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"W x 14"D x 7"H
- Color Satin Nickel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # CB-241407SN-1
- Zoro # G907059160
- UPC # 90713007625
- Country of Origin China
- Category Closet Storage Units
Dimensions
Size | 24"W x 14"D x 7"H |
Details
Color | Satin Nickel |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096A)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241611CR-1)
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- HARDWARE RESOURCES Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H (POB1-141711CH)
- Rev-A-Shelf Closet Storage Units