Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 22 inch Wood Spice Drawer Insert
Mfr # 4SDI-24
Zoro # G506156758
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 1.55 in
- Width 22 in
- Depth 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4SDI-24
- Zoro # G506156758
- UPC # 90713004716
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.55 in |
Width | 22 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-2W-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (596-10CR-52)
- HOME BASICS Over the Door Kitchen Pantry Organizer, Silver (BH47159)
- Rev-A-Shelf Cabinet Organization & Accessories