Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 22 Inch K-Cup Custom Drawer Insert
Mfr # 4CDI-24-KCUP-1
Zoro # G606156757
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.38 in
- Width 22 in
- Depth 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4CDI-24-KCUP-1
- Zoro # G606156757
- UPC # 90713013367
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 22 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41TAG)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296101PT1)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-14-11-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Utensil Pull Out Organizers wSoft Close (5322UT-BCSC-8-MP)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKS-3C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- REV-A-SHELF Rev-A-Shelf TwoTier Steel Wire Pull Out Cookware Cabinet Organizer (5CW2-1222-CR)
- Rev-A-Shelf Cabinet Organization & Accessories