Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 2-Prong Towel Bar Pull Out
Mfr # 563-51-C
Zoro # G206156829
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 1.5 in
- Width 3.88 in
- Depth 12.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 563-51-C
- Zoro # G206156829
- UPC # 90713048369
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.5 in |
Width | 3.88 in |
Depth | 12.88 in |
Details
Material | Steel |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- DTC 22in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587122H)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- REV-A-SHELF Rev-A-Shelf - Single 35-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1535SCDM-117)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Maple Bottom Mount Trash Can Kitchen Pullout with BLUMOTION Soft-Close Slides, Silver (4WCSC-1535DM-1)
- REV-A-SHELF Rev-A-Shelf - 9" Base Cabinet Organizer Soft-Close (448-BCSC-9C)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- Rev-A-Shelf Cabinet Organization & Accessories