Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 18.5 Inch Tall Wood Utility Tray Insert
Mfr # 4WUT-1
Zoro # G806156779
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.88 in
- Width 18.5 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUT-1
- Zoro # G806156779
- UPC # 90713003849
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.88 in |
Width | 18.5 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- BIG HORN Multi Color, 25 PK (19795)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-24-11-1)
- REV-A-SHELF Rev-A-Shelf Natural Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (LD-4NW-073-1836-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-14-11-52)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-GR-R)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-11-52)
- Rev-A-Shelf Cabinet Organization & Accessories