Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 18.5 Inch Shallow Wood Utility Tray Insert
Mfr # 4WUT-1SH
Zoro # G306156781
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 2.38 in
- Width 18.5 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUT-1SH
- Zoro # G306156781
- UPC # 90713003856
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 18.5 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- KNIPEX Control Cabinet Key Double Joint (00 11 06 V03)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 36 H New Kitchen Applications (432-WF36-6C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-10C)
- REV-A-SHELF Rev-A-Shelf - 31 Inch Polymer Half Moon 2-Tier Lazy Susan Blind Corner w/Pivot & Slide Hardware, White (6882-31-11-570)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (448KB-BCSC-9C)
- REV-A-SHELF Rev-A-Shelf - 18.5 Inch Tall Wood Utility Tray Insert (4WUT-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- REV-A-SHELF Rev-A-Shelf Banded Wood Pie Cut 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-942-28-1)
- Rev-A-Shelf Cabinet Organization & Accessories