Shop All Closet Storage Units
Rev-A-Shelf
Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems
Mfr # CB-182007CR-1
Zoro # G607059408
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18"W x 20"D x 7"H
- Color Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CB-182007CR-1
- Zoro # G607059408
- UPC # 90713007458
- Country of Origin China
- Category Closet Storage Units
Dimensions
Size | 18"W x 20"D x 7"H |
Details
Color | Chrome |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407SN-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241607CR-1)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- Rev-A-Shelf Closet Storage Units