Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White
Mfr # 4WCTM-12DM1
Zoro # G506156765
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 17.88 in
- Width 12 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-12DM1
- Zoro # G506156765
- UPC # 90713005256
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 12 in |
Depth | 22.75 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Description
Rev-A-Shelf 4WCTM-12DM1-175 35-Quart Maple Top Mount Pull-Out Kitchen Waste Trash Container Bin for 11.75 Inch Wide 1.75 Inch Faceframe Cabinet, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 36"W x 18"H x 2"P (PEDPS036X180HRO01)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-1850GSCDM2-FL)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-14-52)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC-200-11)
- REV-A-SHELF Rev-A-Shelf TwoTier Utensil Pull Out Organizers wSoft Close (5322UT-BCSC-8-MP)
- Rev-A-Shelf Cabinet Organization & Accessories