Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - 16 Inch Wood Spice Drawer Insert
Mfr # 4SDI-18
Zoro # G106156783
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 1.55 in
- Width 16 in
- Depth 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4SDI-18
- Zoro # G106156783
- UPC # 90713004693
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.55 in |
Width | 16 in |
Depth | 19.75 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk (B571 619)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-BI)
- X1 TOOLS R-221 Square O-Ring ID: 1 7/16, CS 1/8, OD 1 11/16 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R221x48)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 25/32 in (1XTD2)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-2W-52)
- Rev-A-Shelf Cabinet Organization & Accessories