Shop All Hanging Closet Organizers
Rev-A-Shelf
Rev-A-Shelf - 14 Inch Satin Nickel Pullout Belt Rack
Mfr # BRC-14SN
Zoro # G306156958
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Width 2.5 in
- Height 1.88 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # BRC-14SN
- Zoro # G306156958
- UPC # 90713052151
- Country of Origin China
- Category Hanging Closet Organizers
Dimensions
Width | 2.5 in |
Height | 1.88 in |
Depth | 14 in |
Details
Material | Steel |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black (N630)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- DECORACION Brisk Closet System, Black (DE2940111)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- RICKI'S RUGS Easy Track Sliding Wardrobe Rod (RI332921)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- KNAPE & VOGT Knape & Vogt Kv0753 Ano Extension Hang Rod (KV0753 ANO)
- EASY TRACK CLOSET Easy Track Closet Easy Track Sliding Wardrobe Rod RA1204-6 (RA1204-6)
- DECORACION 150 in. Dynamic Closet System, White (DE3485954)
- Rev-A-Shelf Hanging Closet Organizers