Shop All Hanging Closet Organizers
Rev-A-Shelf
Rev-A-Shelf - 14 Inch Chrome Designer Valet Rod
Mfr # CVR-14-CR
Zoro # G606156962
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Width 1.25 in
- Height 1.13 in
- Depth 13.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CVR-14-CR
- Zoro # G606156962
- UPC # 90713050645
- Country of Origin China
- Category Hanging Closet Organizers
Dimensions
Width | 1.25 in |
Height | 1.13 in |
Depth | 13.88 in |
Details
Material | Steel |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, T-Slotted, 10S, 72 In L, 2 In W. (2020-72)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 8 1/2 in H, 23 5/8 in L, Gray (GS6040-22 Grey)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- DECORACION 150 in. Dynamic Closet System, Black (DE3478786)
- CLOSETMAID Lg/Sm End Caps (7535500)
- IDESIGN Hanger Scarf 8 Loop Chrome (06730)
- DECORACION Brisk Closet System, White (DE3490692)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- EASY TRACK CLOSET Easy Track Closet Easy Track Hardware Pack RH1004 (RH1004)
- Rev-A-Shelf Hanging Closet Organizers