Shop All Hanging Closet Organizers
Rev-A-Shelf
Rev-A-Shelf - 12 Inch Oil Rubbed Bronze Standard Valet Rod
Mfr # CVL-12-ORB
Zoro # G806156960
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Oil Rubbed Bronze
- Width 0.75 in
- Height 1.56 in
- Depth 11.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CVL-12-ORB
- Zoro # G806156960
- UPC # 90713050591
- Country of Origin China
- Category Hanging Closet Organizers
Dimensions
Width | 0.75 in |
Height | 1.56 in |
Depth | 11.88 in |
Details
Material | Steel |
Color | Oil Rubbed Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote w/Attached Lid, 23-3/4"x19-1/4"x12-1/2", Gray (DC2420-12)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- DECORACION Brisk Closet System, White (DE3490692)
- RUBBERMAID END CAPS PLASTIC 14PK (3D60-LW-WHT)
- CLOSETMAID Lg/Sm End Caps (7535500)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- STANDALONE Closet Culture Basket Surround Kit; Champagne Nickel (ST864971)
- KNAPE & VOGT Knape & Vogt 244983 Closet Culture Shoe Rack; Champagne Nickel (244983)
- Rev-A-Shelf Hanging Closet Organizers