Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf 11 Under Cabinet MultiStemware Holder
Mfr # 3450-11SN
Zoro # G807059376
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Height 1.5 in
- Width 17 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 3450-11SN
- Zoro # G807059376
- UPC # 90713012391
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.5 in |
Width | 17 in |
Depth | 11 in |
Details
Material | Steel |
Color | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGRASS N273-904 3 x 3 in. Plain Steel Weldable Door Hinge (GR843999)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- ZORO SELECT 1 3/8 in W x 5 in H zinc plated Tee Hinge (1RCT7)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 2Shelf Lazy Susans for Corner Wall Cabinets (4WLS072-22-52)
- REV-A-SHELF Rev-A-Shelf - Double 50-Quart Under Mount Soft-Close Trash Can Pull-Out, White (5349-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container For Full Height Cabinets (4WCTM-1850DM2-419-FL)
- REV-A-SHELF Rev-A-Shelf - Kitchen Food Storage Container Organizer Soft Close (4FSCO-24SC-1)
- Rev-A-Shelf Cabinet Organization & Accessories