Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf 11 Under Cabinet MultiStemware Holder
Mfr # 3450-11ORB
Zoro # G607059378
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Oil Rubbed Bronze
- Height 1.5 in
- Width 17 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 3450-11ORB
- Zoro # G607059378
- UPC # 90713814377
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.5 in |
Width | 17 in |
Depth | 11 in |
Details
Material | Steel |
Color | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- ACROVYN Door Protection Plate, 28" W, 12" H (KP60T2812108N)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Satin Nickel Naples Cabinet "T" Knob (40SN)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot Out Half Moon 2Shelf Organizer for Blind Corner Cabinets (6842-39-11-570)
- REV-A-SHELF Rev-A-Shelf Wood Base Filler Pull Out Organizer for New Kitchen Applications wSoft Close (432-BFSC-9C)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-21)
- REV-A-SHELF Rev-A-Shelf - Double 50-Quart Under Mount Soft-Close Trash Can Pull-Out, White (5349-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6551-36-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-20-11-526)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-32-570)
- Rev-A-Shelf Cabinet Organization & Accessories