Shop All Trash Cans
Rev-A-Shelf
Accessory, White, Plastic
Mfr # RV-35-52
Zoro # G006014442
original price:
$26.42
8% off
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 17.9 in
- Width 14.19 in
- Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # RV-35-52
- Zoro # G006014442
- UPC # 90713042510
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17.9 in |
Width | 14.19 in |
Depth | 10.5 in |
Details
Color | White |
Material | Plastic |
Item | Accessory |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- RUG DOCTOR Rug Doctor 1672799 96 oz Oxy Deep Carpet Cleaner Liquid (1672799)
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- SCOTT Electronic Skin Care Dispenser, 1200 mL, 7.3" x 4" x 11.7", White (32499)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- NUSTEEL Concrete Stone Wooden Finish Wastebasket (CON8H)
- Rev-A-Shelf Trash Cans